




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3604 |
Manufacturer ID | 3604 56 00 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/4 in |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 1/4 |
G | 12 mm |
H | 28 mm |
L/2 | 22 mm |