




€10.49/ pieceexcl. VAT
€12.69incl. VAT
40 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3604 |
Manufacturer ID | 3604 06 00 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 6 mm |
G | 12 mm |
H | 28 mm |
L/2 | 21.5 mm |