




€9.98/ pieceexcl. VAT
€12.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3604 |
Manufacturer ID | 3604 04 00 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 4 mm |
G | 10 mm |
H | 23 mm |
L/2 | 18 mm |