




€40.63/ pieceexcl. VAT
€49.16incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3603 |
Manufacturer ID | 3603 14 21 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 14 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
C | R1/2 |
D | 14 mm |
F | 22 mm |
G | 21.5 mm |
H | 40 mm |
H1 | 34 mm |
J | 16 mm |
L | 45 mm |