




€19.17/ pieceexcl. VAT
€23.20incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3602 |
Manufacturer ID | 3602 62 00 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/2 in |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 1/2 |
G | 20.07 mm |
L | 40.89 mm |