




€15.82/ pieceexcl. VAT
€19.14incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3602 |
Manufacturer ID | 3602 60 00 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3/8 in |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 3/8 |
G | 17.01 mm |
L | 37.59 mm |