




€9.17/ pieceexcl. VAT
€11.10incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3602 |
Manufacturer ID | 3602 56 00 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/4 in |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 1/4 |
G | 12.45 mm |
L | 28.44 mm |