LEGRIS

LEGRIS 3602 14 00 Equal elbow adapter Ø14mm

  • ERIKS:23216799
  • Manufacturer:0820099275949
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 5
Save to list

€21.94/ pieceexcl. VAT

€26.55incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3602
Manufacturer ID
3602 14 00
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
14 mm
Operating temperature
from -20 to 150 °C
Oscillation
No
D
14 mm
G
21.5 mm
L
45 mm