LEGRIS

LEGRIS 3602 12 00 Equal elbow adapter Ø12mm

  • ERIKS:23216798
  • Manufacturer:0820099275895
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 5
Save to list

€17.92/ pieceexcl. VAT

€21.68incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3602
Manufacturer ID
3602 12 00
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
12 mm
Operating temperature
from -20 to 150 °C
Oscillation
No
D
12 mm
G
19.5 mm
L
40.5 mm