LEGRIS

LEGRIS 3602 10 00 Equal elbow adapter Ø10mm

  • ERIKS:23216797
  • Manufacturer:0820099275864
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€14.77/ pieceexcl. VAT

€17.87incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3602
Manufacturer ID
3602 10 00
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
10 mm
Operating temperature
from -20 to 150 °C
Oscillation
No
D
10 mm
G
17.5 mm
L
37.5 mm