




€11.70/ pieceexcl. VAT
€14.16incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3601 |
Manufacturer ID | 3601 56 20 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/4 in |
Thread type | External thread (UNF) |
Thread Size | 10-32 |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
C | 10-32 |
D | 1/4 |
F1 | 13 mm |
F2 | 2 mm |
H | 20 mm |