






€6.26/ pieceexcl. VAT
€7.57incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3601 |
Manufacturer ID | 3601 06 13 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
C | G1/4 |
D | 6 mm |
E | 6.5 mm |
F1 | 16 mm |
F2 | 4 mm |
H | 17 mm |