




€8.40/ pieceexcl. VAT
€10.16incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3600 |
Manufacturer ID | 3600 12 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 12 mm |
G | 20 mm |
G1 | 17 mm |
H | 25 mm |
H1 | 14.5 mm |
H2 | 10.5 mm |
N | 22.5 mm |