




€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3600 |
Manufacturer ID | 3600 08 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 8 mm |
G | 14.8 mm |
G1 | 13 mm |
H | 21 mm |
H1 | 12.5 mm |
H2 | 8.5 mm |
N | 16 mm |