LEGRIS

LEGRIS 3381 06 00 Connector for 3 tubes in line Ø6mm

  • ERIKS:23216733
  • Manufacturer:0820099269177
Image 1
Image 2
Image 1
Image 2
Save to list

€20.18/ pieceexcl. VAT

€24.42incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3381
Manufacturer ID
3381 06 00
Shape
Manifold
Material
Polymer
Tube Outside Diameter
6 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
6 mm
H
36.5 mm
K
11 mm
L
39.5 mm
N
11.5 mm