LEGRIS

LEGRIS 3379 08 00 Connector for 2 tubes in line Ø8mm

  • ERIKS:23216731
  • Manufacturer:0820099269078
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 5
Save to list

€15.33/ pieceexcl. VAT

€18.55incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3379
Manufacturer ID
3379 08 00
Shape
Manifold
Material
Polymer
Tube Outside Diameter
8 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
8 mm
H
46 mm
K
13 mm
L
44.5 mm