




€38.00/ pieceexcl. VAT
€45.98incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3329 |
Manufacturer ID | 3329 00 03 |
Shape | Manifold |
Material | Polymer |
Thread type | Internal thread (M) |
Thread Size | M 58x1.5 |
Operating temperature | from -20 to 80 °C |
C | M58x1.5 |
G | 34 mm |
G1 | 70 mm |
L | 70 mm |