




€33.92/ pieceexcl. VAT
€41.04incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3329 |
Manufacturer ID | 3329 00 02 |
Shape | Manifold |
Material | Polymer |
Thread type | Internal thread (M) |
Thread Size | M 40x1.5 |
Operating temperature | from -20 to 80 °C |
C | M40x1.5 |
G | 35 mm |
G1 | 50 mm |
L | 55 mm |