




€77.78/ pieceexcl. VAT
€94.11incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3320 |
Manufacturer ID | 3320 06 00 07 |
Shape | Manifold |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 46x1.5 |
Operating temperature | from -20 to 80 °C |
C | M46x1.5 |
C1 | M40x1.5 |
D | 6 mm |
G | 50 mm |