




€90.25/ pieceexcl. VAT
€109.20incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3320 |
Manufacturer ID | 3320 04 00 12 |
Shape | Manifold |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 65x1.5 |
Operating temperature | from -20 to 80 °C |
C | M65x1.5 |
C1 | M58x1.5 |
D | 4 mm |
G | 70 mm |