




€15.86/ pieceexcl. VAT
€19.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3312 |
Material | Aluminium |
Shape | Cross piece |
Port thread type | Inner thread metric |
Port thread size | M5x0.8 in |
Maximum operating pressure | 20 bar |
Operating temperature | -10 to +80 °C |