




€41.32/ pieceexcl. VAT
€50.00incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3311 |
Material | Aluminium |
Port thread type | Internal thread BSPP (G) |
Port thread size | 1/4 in |
Supply thread type | Internal thread BSPP (G) |
Supply thread size | 1/8 in |
Number of outlets | 5 |
Maximum operating pressure | 20 bar |
Operating temperature | -10 to +80 °C |