




€131.36/ pieceexcl. VAT
€158.95incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3310 |
Material | Aluminium |
Number of outlets | 6 |
Maximum operating pressure | 20 bar |
Operating temperature | -10 to +80 °C |
C2 | 10 mm |