




€73.24/ pieceexcl. VAT
€88.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3310 |
Material | Aluminium |
Number of outlets | 8 |
Maximum operating pressure | 20 bar |
Operating temperature | -10 to +80 °C |
C2 | 6 mm |