




€25.08/ pieceexcl. VAT
€30.35incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3306 |
Manufacturer ID | 3306 08 06 |
Shape | Manifold |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Tube Outside Diameter Unequal | 6 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 8 mm |
D2 | 6 mm |
G | 13.5 mm |
G1 | 11 mm |
H | 18.5 mm |
L/2 | 36.5 mm |
N | 43 mm |
N1 | 11.5 mm |
T | 4.2 mm |