




€21.76/ pieceexcl. VAT
€26.33incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3304 |
Manufacturer ID | 3304 10 08 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Tube Outside Diameter Unequal | 8 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 10 mm |
D2 | 8 mm |
H | 36 mm |
L | 44 mm |
L/2 | 40.5 mm |
N | 15.5 mm |
T | 4.2 mm |