




€15.31/ pieceexcl. VAT
€18.53incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3304 |
Manufacturer ID | 3304 06 04 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Tube Outside Diameter Unequal | 4 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 6 mm |
D2 | 4 mm |
H | 24.5 mm |
L | 34 mm |
L/2 | 37 mm |
N | 11.5 mm |
T | 4.2 mm |