




€160.02/ pieceexcl. VAT
€193.62incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3300 |
Manufacturer ID | 3300 04 00 |
Shape | Manifold |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
B | 21 mm |
D | 4 mm |
H | 40.5 mm |
H1 | 29.5 mm |
K | 32 mm |
K1 | 20 mm |
L | 55 mm |
L1 | 22 mm |
L2 | 6 mm |
N | 11 mm |