




€17.33/ pieceexcl. VAT
€20.97incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3299 |
Manufacturer ID | 3299 03 19 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -15 to 70 °C |
Oscillation | No |
C | M5x0.8 |
D | 3 mm |
F | 8 mm |
G | 6 mm |
H | 13 mm |
J | 6 mm |
L | 13.5 mm |