




€11.45/ pieceexcl. VAT
€13.85incl. VAT
258 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3281 |
Manufacturer ID | 3281 03 09 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3 mm |
Thread type | External thread (M) |
Thread Size | M 3x0.5 |
Operating temperature | from -15 to 70 °C |
Oscillation | No |
C | M3x0.5 |
D | 3 mm |
F | 1.5 mm |
G | 6 mm |
H | 9.5 mm |