




€5.46/ pieceexcl. VAT
€6.61incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3226 |
Manufacturer ID | 3226 03 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3 mm |
Operating temperature | from -15 to 70 °C |
Oscillation | No |
D | 3 mm |
L | 20 mm |
L1 | 10 mm |