LEGRIS

LEGRIS 3206 03 00 Straight connector Ø3mm

  • ERIKS:23216672
  • Manufacturer:0820099261492
Image 1
Image 2
Image 1
Image 2
Save to list

€10.51/ pieceexcl. VAT

€12.72incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3206
Manufacturer ID
3206 03 00
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
3 mm
Operating temperature
from -15 to 70 °C
Oscillation
No
D
3 mm
G
6 mm
L
17 mm