




€14.79/ pieceexcl. VAT
€17.90incl. VAT
Sold per: 10Min. order: 10
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3199 |
Manufacturer ID | 3199 14 21 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 14 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | G1/2 |
D | 14 mm |
E | 7 mm |
F | 24 mm |
G | 22 mm |
H | 27 mm |
L | 35.5 mm |