




€9.24/ pieceexcl. VAT
€11.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3199 |
Manufacturer ID | 3199 10 17 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | G3/8 |
D | 10 mm |
E | 5.5 mm |
F | 20 mm |
G | 16 mm |
H | 22 mm |
L | 26.5 mm |