




€5.94/ pieceexcl. VAT
€7.19incl. VAT
28 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3199 |
Manufacturer ID | 3199 08 13 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | G1/4 |
D | 8 mm |
E | 5.5 mm |
F | 16 mm |
G | 13.5 mm |
H | 18.5 mm |
L | 23 mm |