




€7.79/ pieceexcl. VAT
€9.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3199 |
Manufacturer ID | 3199 06 60 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 10x1 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | M10x1 |
D | 6 mm |
E | 5 mm |
F | 13 mm |
G | 10.5 mm |
H | 15 mm |
L | 14 mm |