




€4.97/ pieceexcl. VAT
€6.01incl. VAT
1486 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3199 |
Manufacturer ID | 3199 06 19 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | M5x0.8 |
D | 6 mm |
E | 3.5 mm |
F | 8 mm |
G | 10.5 mm |
H | 15.5 mm |
L | 16 mm |