




€6.65/ pieceexcl. VAT
€8.05incl. VAT
Sold per: 10Min. order: 10
1 In stock - Estimated delivery date 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3199 |
Manufacturer ID | 3199 06 17 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | G3/8 |
D | 6 mm |
E | 5.5 mm |
F | 20 mm |
G | 10.5 mm |
H | 15.5 mm |
L | 16 mm |