




€37.22/ pieceexcl. VAT
€45.04incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3198 |
Manufacturer ID | 3198 16 17 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 16 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | G3/8 |
D | 16 mm |
E | 7.5 mm |
F | 27 mm |
G | 27 mm |
H | 54.5 mm |
L/2 | 38.5 mm |