




€14.49/ pieceexcl. VAT
€17.53incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3193 |
Manufacturer ID | 3193 10 13 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | G1/4 |
D | 10 mm |
E | 5.5 mm |
F | 16 mm |
G | 16 mm |
H | 42 mm |
H1 | 15.5 mm |
L | 26.5 mm |