




€7.76/ pieceexcl. VAT
€9.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3193 |
Manufacturer ID | 3193 06 10 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | G1/8 |
D | 6 mm |
E | 5 mm |
F | 13 mm |
G | 10.5 mm |
H | 27 mm |
H1 | 10 mm |
L | 17.5 mm |