




€47.22/ pieceexcl. VAT
€57.14incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3189 |
Manufacturer ID | 3189 12 17 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | G3/8 |
D | 12 mm |
E | 5.5 mm |
F | 21 mm |
G | 22 mm |
H | 45.5 mm |
L | 33.5 mm |