




€20.28/ pieceexcl. VAT
€24.54incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3189 |
Manufacturer ID | 3189 06 10 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | G1/8 |
D | 6 mm |
E | 5 mm |
F | 14 mm |
G | 14 mm |
H | 27 mm |
L | 20.5 mm |