




€6.37/ pieceexcl. VAT
€7.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3188 |
Manufacturer ID | 3188 04 00 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 4 mm |
D2 | 4 mm |
G | 8.5 mm |
H | 25 mm |
H1 | 8 mm |
H2 | 15.5 mm |
L/2 | 14.5 mm |