




€10.73/ pieceexcl. VAT
€12.98incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3184 |
Manufacturer ID | 3184 08 10 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Operating temperature | from -20 to 80 °C |
Extended | Yes |
Oscillation | No |
D1 | 8 mm |
D2 | 10 mm |
G | 16 mm |
H | 56 mm |
H1 | 26.5 mm |
H2 | 41.5 mm |
L | 26.5 mm |