




€5.28/ pieceexcl. VAT
€6.39incl. VAT
92 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3182 |
Manufacturer ID | 3182 08 00 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 8 mm |
D2 | 8 mm |
G | 13.5 mm |
H | 33.5 mm |
H1 | 8 mm |
H2 | 21.5 mm |
L | 23 mm |