




€4.14/ pieceexcl. VAT
€5.01incl. VAT
41 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3182 |
Manufacturer ID | 3182 06 00 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 6 mm |
D2 | 6 mm |
G | 10.5 mm |
H | 26.5 mm |
H1 | 7 mm |
H2 | 17 mm |
L | 16 mm |