




€4.59/ pieceexcl. VAT
€5.55incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3181 |
Manufacturer ID | 3181 04 55 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 7x1 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | M7x1 |
D | 4 mm |
E | 5 mm |
F | 3 mm |
G | 10 mm |
H | 14 mm |