




€8.79/ pieceexcl. VAT
€10.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3180 |
Manufacturer ID | 3180 12 00 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 12 mm |
D2 | 12 mm |
G | 19 mm |
H | 58.5 mm |
H1 | 27.5 mm |
H2 | 34 mm |
L | 26.5 mm |