




€8.40/ pieceexcl. VAT
€10.16incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Shape | Straight |
Material | Brass, Nickel-plated |
C | R1/4 |
D | 1/4 |
F1 | 14 mm |
F2 | 4 mm |
H | 9500 mm |